This item is Discontinued.

Msi OPTIX MPG341CQRV 34 inch 3,000:1 1ms HDMI/DisplayPort/USB LED LCD OPTIXMPG341CQRV

OPTIX MPG341CQRV 34 inch 3,000:1 1ms HDMI/DisplayPort/USB LED LCD (Discontinued)

  • Mfr # OPTIXMPG341CQRV
  • Zoro # G700440097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OPTIXMPG341CQRV
Zoro #
G700440097
UPC #
824142180914
Country of Origin
Unknown

Dimensions

Screen Size
34"
Height
22.2 in

Details

Max. Resolution
3440 x 1440
Screen Refresh Rate
120 Hz
Pixel Pitch
9.1 mil
HDMI
Yes
Item
LCD Monitor
USB Type-C
Yes
Backlight Technology
LED
Color Supported
1.07 Billion Colors
Number of USB Ports
5
Color
Black Red
Curved Screen
Yes
Number of USB Type-C Ports
1
Number of Screens
1
Aspect Ratio
0.88125
Dynamic Contrast Ratio
100,000,000:1
Features
Adjustable Stand Height
Native Contrast Ratio
3,000:1
Number of DisplayPorts
1
Brightness
400 Nit
Vertical Frequency
48 Hz to 120 Hz
USB
Yes
DisplayPort
Yes
Horizontal Frequency
70.56 kHz to 214.56 kHz
Panel Technology
Vertical Alignment (VA)
VESA Mount Standard
100 x 100
VESA Mount Compatible
Yes
Screen Mode
UW-QHD
Response Time
1 ms
Operating Power Consumption
90 W

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.