Oxide Iron 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK

  • Mfr # ZOR-PT-0215

  • Zoro # G104415356


original price:  $69.49 , new price: $55.59 , 20 percent off
new price:  $55.59
/pk 2, $27.80/ea

Key Features

Length
48
Width
24
Thickness
0.82
Size
24x48
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0215
Zoro #
G104415356
UPC #
-
Country of Origin
Spain

Dimensions

Length
48
Width
24
Thickness
0.82
Size
24x48
Height
0.82

Details

Material
Porcelain
Color
IRON
Tile Use
Floor&Wall
Finish
Matte
Weight
67.8
Coverage Area
16 Sq. ft

Description

Featuring a luxury mix of brown hues, MSI’s metallic ferro 24 in. x 48 in. matte finish porcelain floor and wall tile boasts a matte metallic-look finish that adds detail and interest to any room. impressively durable and easy to care for, this large format porcelain tile is the perfect choice for residential and light commercial floors and gives any space instant charm and character. with its understated oxidized look and fresh neutral color, oxide iron gives your space sophistication.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products