
Oxide Iron SAMPLE Matte Porcelain Mosaic Tile
Mfr # ZOR-PT-0196-SAM
Zoro # G105837904
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0196-SAM
Zoro #
G105837904
UPC #
-
Country of Origin
Spain
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
IRON
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
This MSI’s Oxide Iron matte porcelain mesh-mounted mosaic tile comes in sections for ease of installation and offers a lovely marble look with stunning brown color and graceful style in durable porcelain. this tile features in. square chips on a mesh-mounted mosaic sheet with a smooth finish and can be used for whole floors or wall sections or trimmed to provide a striking accent as desired. use the tile in various areas around the home for medium-duty flooring such as in kitchens, hallways or even outside around terraces or balconies. the slipesistant design is recommended for indoor use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.