This item is Discontinued.

Msi Oxide Magentile Bullnose SAMPLE Matte Glazed Porcelain Wall Tile ZOR-PT-TR-0189-SAM

Oxide Magentile Bullnose SAMPLE Matte Glazed Porcelain Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0189-SAM
  • Zoro # G905838125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0189-SAM
Zoro #
G905838125
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
MAGNETITE
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Oxide Magentile Bullnose features an intriguing mix of gray and brown hues and a gorgeous matte metallic-look finish that adds interest to any room. impressively durable and easy to care for, this stylish bullnose tile that coordinates with porcelain tile is the perfect choice for residential and light commercial floors, but it also makes a unique style statement on backsplash, walls, and countertops. with its noticeable oxidized look and warm colors, oxide magentile gives your space instant character.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.