
Oxide Magnetite SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0532-SAM
Zoro # G205838528
product price: $3.19
/eaSold in multiples of 3 for $9.57
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0532-SAM
Zoro #
G205838528
UPC #
-
Country of Origin
Spain
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
MAGNETITE
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Featuring a luxury mix of brown hues, MSI’s Oxide Magnetite matte finish porcelain floor and wall tile boasts a matte metallic-look finish that adds detail and interest to any room. impressively durable and easy to care for, this large format porcelain tile is the perfect choice for residential and light commercial floors and gives any space instant charm and character. with its understated oxidized look and fresh neutral color, oxide magnetite gives your space sophistication.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.