This item is Discontinued.

Msi Palisandro Mini Brick 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0123

Palisandro Mini Brick 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0123
  • Zoro # G104414533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0123
Zoro #
G104414533
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
13.31
Width
5.25
Thickness
13.75
Size
5.25x13.31
Height
13.75

Details

Material
Marble
Color
Palisandro Mini
Tile Use
Floor & Wall
Finish
Polished
Weight
45
Package qty
10
Coverage Area
10 Sq. ft

Description

Made from high quality natural marble, this Palisandro Mini Brick mosaic wall tile is the perfect unique update to your home decor. each tile is chipped in sizes of 1 in. x 5/8 in. a brick pattern on a 12 in. x 12 in. mesh sheet and feature a polished finish and will stand out when installed. designed for indoor and outdoor home or commercial area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.