Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Palisandro Mini Brick SAMPLE Polished Marble Mesh-Mounted Mosaic Tile ZOR-MD-0123-SAM

Palisandro Mini Brick SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0123-SAM
  • Zoro # G305838176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0123-SAM
Zoro #
G305838176
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Palisandro Mini
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Made from high quality natural marble, this Palisandro Mini Brick mosaic wall tile is the perfect unique update to your home decor. each tile is chipped in sizes of in. x 5/ in. a brick pattern on a mesh sheet and feature a polished finish and will stand out when installed. designed for indoor and outdoor home or commercial area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.