Pavilion Picket 12 In X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0298

  • Zoro # G804415670


product price:  $248.99
/pk 10, $24.90/ea
Free Shipping & Returns

Key Features

Length
14.75
Width
14.125
Thickness
4.6875
Size
14.125x14.75
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0298
Zoro #
G804415670
UPC #
-
Country of Origin
China

Dimensions

Length
14.75
Width
14.125
Thickness
4.6875
Size
14.125x14.75
Height
4.6875

Details

Material
Marble
Color
Pavilion Picket
Tile Use
Floor&Wall
Finish
Polished
Weight
50
Coverage Area
10 Sq. ft

Description

MSI’s Pavilion Picket is a handsome mosaic featuring a trio of creamy whites, dark browns, and light brown marble stones in an elongated picket pattern. install the tiles horizontally, or vertically, for an unexpected look that adds visual height to your space. in kitchens, bar areas, master baths, and other areas, this elegant marble mosaic is suitable for a wide range of applications including floors, backsplashes, vanity walls, shower surrounds, and more. this tile is greenguard indoor air quality certified and comes mounted on mesh-backed sheets for a simplified installation and professional finish. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products