This item is Discontinued.

Msi Pearl Pattern  16 Sq.  Ft Tumbled Limestone Paver Kit ZOR-LSC-0098

Pearl Pattern 16 Sq. Ft Tumbled Limestone Paver Kit (Discontinued)

  • Mfr # ZOR-LSC-0098
  • Zoro # G004947131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0098
Zoro #
G004947131
UPC #
-
Country of Origin
Mexico

Dimensions

Length
50
Width
26
Thickness
28.5
Size
26x50
Height
28.5

Details

Material
Limestone
Color
Pearl Pattern
Finish
Tumbled
Weight
2400
Application
Floor & Wall
Package qty
1
Coverage Area
160 Sq. ft

Description

MSI Pearl Pattern Tumbled limestone Pavers are natural stone that add luxurious beauty to your patio or walkway Ideal for door or outdoor applications, these natural stone pavers are durable and have various shades of beige that create a subtle visual interest Each kit has a combation of rectangular and square tiles that combe to create a Versailles pattern. With a tumbled finishing, the tile provides a rustic aged look that blends with the surroundings to create a perfect setting. NOTE: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc. It is recommended to blend tiles from different boxes when stalling. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.