Pearla 2 In. X 6 In.Glass Subway Mosaic Wall Tile, 15PK

  • Mfr # ZOR-MD-0396

  • Zoro # G904414962


product price: $399.99
/pk 15, $26.67/ea
Free Shipping & Returns

Key Features

Length
11.73
Width
11.73
Thickness
3.6
Size
11.73x11.73
Color
Pearla
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0396
Zoro #
G904414962
UPC #
-
Country of Origin
China

Dimensions

Length
11.73
Width
11.73
Thickness
3.6
Size
11.73x11.73

Details

Color
Pearla
Tile Use
Walls
Material
Glass
Finish
Smooth
Weight
45
Coverage Area
14.25 Sq. ft

Description

A soft, iridescent shimmer highlights the warm white hues of the Pearla 2x6x6 subway tile. sophisticated and sleek, this glass tile enhances the look of residential and commercial spaces. and the gorgeous, neutral color palette complements any color scheme and design aesthetic. glass tile is incredibly resilient and easy to maintain. this mosaic tile is also easy to install and delivers a professional appearance. use it as a kitchen backsplash, on an accent wall, in the bathroom, entryway, and many other rooms to make a lasting impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.