Indigo Smoke 12 in. x 13 in. Glossy Porcelain Penny Round Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-INSM11X12PRG-CA

  • Zoro # G904414719


product price:  $132.99
/pk 15, $8.87/ea
Free Shipping & Returns

Key Features

Length
13.875
Width
12.75
Thickness
4.625
Size
12.75x13.875
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-P-INSM11X12PRG-CA
Zoro #
G904414719
UPC #
-
Country of Origin
Thailand

Dimensions

Length
13.875
Width
12.75
Thickness
4.625
Size
12.75x13.875
Height
4.625

Details

Material
Porcelain
Color
Indigo Smoke
Tile Use
Floor & Wall
Finish
Glossy
Weight
30.15
Coverage Area
14.4 Sq. ft
Shape
Penny Round

Description

Indigo Smoke 12 in. x 13 in. Glossy Porcelain Penny Round Mosaic Floor and Wall Tile adds timeless penny round styling to bathroom floors, shower walls, backsplashes, accent walls, and decorative borders. The porcelain mosaic is mounted on mesh-backed sheets for easier installation and consistent spacing, while deep blue tones that add rich contrast and classic penny round character helps the surface read as both classic and current. Its small-format round pattern creates gentle texture and visual rhythm, and the glossy finish can look soft with matching grout or more defined with contrasting grout. Waterproof, frost-resistant porcelain performs well in wet areas and select indoor or outdoor installations, and the PEI III rated surface offers dependable wear for residential floors and walls. This low-maintenance tile never needs sealing, cleans easily with mild detergent, and brings a retro-inspired and bold finish to kitchens, baths, mudrooms, and feature walls.


  • Sheet Size: 12 in. W x 13 in. L x 0.25 in. thick; dimensions are approximate;14.4 sq. ft. per case, with 15 sheets per case
  • Porcelain penny round mosaic on mesh backing for easier installation and consistent spacing
  • Indigo Smoke tone adds rich blue color and strong decorative contrast
  • Great for bathroom floors, shower walls, backsplashes, accent walls, and decorative borders
  • Waterproof porcelain mosaic performs well in wet areas such as kitchens, baths, and showers
  • Mesh-backed sheets support faster layout and easier trimming around curves, corners, and niches
  • Frost-resistant porcelain with PEI III wear rating for residential floor and wall applications
  • Glossy penny round pattern adds vintage texture with a clean, updated finish
  • Low-maintenance surface cleans easily with mild detergent and requires no sealing
  • Classic penny round styling suits retro-inspired and bold kitchens, baths, mudrooms, and feature walls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products