Penny Round Bianco 11.3 In. X 12.2 In. X 6 Mm Ceramic Mesh-Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0220

  • Zoro # G004415555


product price:  $146.99
/pk 15, $9.80/ea
Free Shipping & Returns

Key Features

Length
13.375
Width
13
Thickness
5
Color
White Glossy
Tile Use
Floor & Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0220
Zoro #
G004415555
UPC #
-
Country of Origin
Thailand

Dimensions

Length
13.375
Width
13
Thickness
5
Size
13x13.375
Height
5

Details

Color
White Glossy
Tile Use
Floor & Wall
Material
Porcelain
Finish
Glossy
Weight
30.15
Coverage Area
14.4 Sq. ft

Description

MSI’s Penny Round Bianco glazed ceramic mosaic tiles are retro with a refreshing modern edge. their timeless shape and elegant white color make them exceedingly versatile - complementing traditional to contemporary design styles. pair them with large format ceramic tiles for a style-savvy cohesive look or use them alone to add detail and interest to residential floors, walls, counters or backsplashes. the choice is yours and the possibilities are endless. incredibly durable and easy to care for, this high sheen tile is also recommended for some light commercial, including walls and backsplash. tiles are prearranged on mesh-backed sheets for simplified installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.