Nivora Caviar Penny Round 12 in. x 13 in. Glossy Porcelain Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-NICA11X12PRG-CA

  • Zoro # G404415445


original price:  $120.99 , new price: $72.59 , 40 percent off
new price:  $72.59
/pk 15, $4.84/ea

Key Features

Length
13.25
Width
12.375
Thickness
5
Size
12.375x13.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-P-NICA11X12PRG-CA
Zoro #
G404415445
UPC #
-
Country of Origin
Thailand

Dimensions

Length
13.25
Width
12.375
Thickness
5
Size
12.375x13.25
Height
5

Details

Material
Porcelain
Color
Nivora Caviar
Tile Use
Floor & Wall
Finish
Glossy
Weight
30.15
Coverage Area
14.4 Sq. ft
Shape
Penny Round

Description

Nivora Caviar Penny Round 12 in. x 13 in. Glossy Porcelain Mosaic Floor and Wall Tile delivers a rich black surface with timeless retro appeal in a glossy finish for the high-impact tile installations customers search for online. The classic penny round pattern adds vintage-inspired texture and lets you change the visual impact with contrasting or tone-on-tone grout. Designed for bathrooms, kitchens, backsplashes, shower surrounds, accent walls, and select residential floors, it delivers versatile performance. This waterproof porcelain mosaic is easy to clean, mesh backed for easier installation, and durable enough for indoor or outdoor use, including wet areas and freeze-thaw conditions. It is a strong choice for customers searching penny round tile for bathrooms, shower floors, backsplashes, accent walls, and fireplace surrounds.


  • Sheet Size: 11.5 in. W x 12.75 in. L x 0.25 in. thick; 14.4 sq. ft. per case.
  • Porcelain mosaic mounted on mesh backing with a glossy finish.
  • Rich black color delivers timeless contrast and retro appeal.
  • Ideal for bathrooms, kitchens, showers, backsplashes, accent walls, and select residential floors.
  • Waterproof porcelain suitable for wet areas and approved for indoor or outdoor use.
  • Mesh-backed sheets help speed layout and installation with thinset and grout.
  • Durable porcelain supports residential floor and wall use and resists freeze-thaw exposure.
  • Classic penny round pieces create lively texture and flexible grout styling.
  • Easy to clean with mild soap and water; no special maintenance required.
  • Pairs beautifully with white grout, matte black fixtures, and modern vintage styling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.