This item is Discontinued.

Msi Peoria 12 In X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0319

Peoria 12 In X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0319
  • Zoro # G704414612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0319
Zoro #
G704414612
UPC #
-
Country of Origin
China

Dimensions

Length
13
Width
13.5
Thickness
5
Size
13.5x13
Height
5

Details

Material
Marble
Color
Peoria
Tile Use
Floor&Wall
Finish
Polished
Weight
50
Coverage Area
9.7 Sq. ft

Description

MSI’s 2 in. x 6 in. angora subway tile is crafted from fine natural marble. featuring warm beiges and gold tones framed by cool grays and whites, this tile evokes a sense of sophistication and dimension. with a polished finish that adds lighteflecting quality, it's as versatile as it is beautiful; use angora mini subway tiles as floor tile, wall tile, backsplash tile, on countertops or anywhere a distinct pattern is desired in the design. these tiles are mounted on mesh-backed sheets for simplified installation and a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.