Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Peoria SAMPLE Polished Marble Mesh-Mounted Mosaic Tile ZOR-MD-0319-SAM

Peoria SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0319-SAM
  • Zoro # G505837221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0319-SAM
Zoro #
G505837221
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Peoria
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI’s angora subway tile is crafted from fine natural marble. featuring warm beiges and gold tones framed by cool grays and whites, this tile evokes a sense of sophistication and dimension. with a polished finish that adds lighteflecting quality, it's as versatile as it is beautiful; use angora mini subway tiles as floor tile, wall tile, backsplash tile, on countertops or anywhere a distinct pattern is desired in the design. these tiles are mounted on mesh-backed sheets for simplified installation and a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.