Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Petra Beige SAMPLE Glazed Porcelain Pool Coping ZOR-LSC-0008-SAM

Petra Beige SAMPLE Glazed Porcelain Pool Coping (Discontinued)

  • Mfr # ZOR-LSC-0008-SAM
  • Zoro # G305837414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0008-SAM
Zoro #
G305837414
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Petra Beige
Finish
Matte
Weight
2.9
Application
Pool
Package qty
1 Sample

Description

MSI’s Petra Beige Porcelain Pool Coping features subtle warm beige hues with slight tonal inflections for a timeless look reminiscent of natural stone. With pleasingly neutral tones in a durable and easy-care porcelain, this versatile matte finish pool coping is the definition of affordable luxury. It adds the perfect finishing touch to any number of residential or commercial projects including pool edges, dividing walls, and steps. Unapologetically elegant, this coping is also frost and stain resistant and doesn’t require sealing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.