Beraldi Basalt 3 in. x 18 in. Polished Porcelain Stone Look Bullnose Tile Trim, 25PK

  • Mfr # AKNPTBERBASA3X18P-BN

  • Zoro # G604414866


product price:  $290.99
/pk 25, $11.64/ea
Free Shipping & Returns

Key Features

Length
18
Width
3
Thickness
9.75
Size
3x18
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTBERBASA3X18P-BN
Zoro #
G604414866
UPC #
-
Country of Origin
United States

Dimensions

Length
18
Width
3
Thickness
9.75
Size
3x18
Height
9.75

Details

Material
Porcelain
Color
Basalt
Tile Use
Wall
Finish
Polished
Weight
35
Coverage Area
25 Sq. ft
Collection
Beraldi

Description

The Beraldi 3 in. x 18 in. porcelain bullnose tile features a soft basalt-inspired backdrop accented by delicate faux fossilized veining in warm, earthy hues. A sophisticated mix of neutral grays, creams, and beiges captures the timeless elegance of travertine while delivering a modern linear look. Finished in a matte texture and distinctive size, this versatile trim piece bridges classic and contemporary design, making it ideal for homeowners, designers, and builders alike. Perfect for residential walls, backsplashes, and shower surrounds, as well as light-duty commercial spaces, it offers lasting beauty and performance. Rectified edges on all sides ensure precise installation with minimal grout lines that help reduce staining. Pair with coordinating tiles and decorative mosaics to achieve a refined, cohesive finish in any space.


  • Size: 3 in. W x 18 in. L x 0.39 in. thick
  • Material: Coordinating porcelain trim designed to complement floor and wall tile installations
  • Finish: Polished surface with moderate variation in tone
  • Application: Provides a clean, finished transition for walls, floors, edges, and corners
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; wipe clean as needed
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.