
Pietra Calacatta SAMPLE Bull Nose Tile Trim In High Gloss (Discontinued)
- Mfr # ZOR-PT-TR-0142-SAM
- Zoro # G805838560
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-TR-0142-SAM
Zoro #
G805838560
UPC #
-
Country of Origin
United States
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
CALACATTA
Finish
Polished
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
Calacatta Porcelain tile is a sweeping white and cream porcelain with darker elegant veins of gray and browns. it is recommended for interior applications and is available in a wide variety of tile sizes for ultimate coordination for flooring, countertops, and backsplashes in kitchens, bathrooms, and foyers. these gorgeous tiles can be used to create breathtaking backsplashes, accents walls, entryways, flooring, and more in residential and commercial spaces. savoy azula offers the desired look of marble with the durability, low maintenance, and affordability of porcelain. the tiles are available with matte and polished finishes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.