Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pietra Calacatta SAMPLE Glazed Polished Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0104-SAM

  • Zoro # G005837332


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0104-SAM
Zoro #
G005837332
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
CALACATTA
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Brighten your home with this distinctive MSI Pietra Calacatta porcelain floor and wall tile. this polished, high-gloss tile adds a striking look to kitchens, hallways and corridors. it is designed for medium-duty residential and commercial floor installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products