This item is Discontinued.

Msi Pietra Carrara 3 in.  X 18 in.  Polished Bull Nose ZOR-PT-TR-0222

Pietra Carrara 3 in. X 18 in. Polished Bull Nose (Discontinued)

  • Mfr # ZOR-PT-TR-0222
  • Zoro # G204947078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0222
Zoro #
G204947078
UPC #
-
Country of Origin
United States

Dimensions

Length
18
Width
10.13
Thickness
3.38
Size
10.13x18
Height
3.38

Details

Material
Porcelain
Color
CARRARA
Finish
Polished
Weight
1.4
Application
Floor & Wall

Description

Carrara Porcelain tiles from the Pietra collection feature the same dramatic gray ves of natural marble, an easy care Porcelain tile that never need sealing Available as large format 12x24 tiles both polished and matte finishes these tiles are suitable for a variety of projects including countertops, floors, and accent walls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.