This item is Discontinued.

Msi Pietra Pearl 3 in. X 18 in. Polished Bull Nose Wall Tile, 25PK ZOR-PT-TR-0237

Pietra Pearl 3 in. X 18 in. Polished Bull Nose Wall Tile, 25PK (Discontinued)

  • Mfr # ZOR-PT-TR-0237
  • Zoro # G005523884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0237
Zoro #
G005523884
UPC #
-
Country of Origin
United States

Dimensions

Length
18.5
Width
3.5
Thickness
2.50
Size
3.5x18.5
Height
2.50

Details

Material
Porcelain
Color
Pietra Pearl
Finish
Polished
Weight
35.00
Application
Wall
Coverage Area
25 Sq. ft

Description

Grigio Porcelain Tiles are glazed to highlight the light onyx pattern of whites, golds and grays. These tiles are available in a variety of sizes for easy coordination in design projects and are recommended for walls, backsplashes and flooring in residential properties and commercial properties with light traffic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.