Pietra Statuario 24 X 24 Polished Porcelain Field Tile, 4PK

  • Mfr # ZOR-PT-0160

  • Zoro # G304414302


original price:  $96.39 , new price: $57.85 , 39 percent off
new price:  $57.85
/pk 4, $14.46/ea

Key Features

Length
24.625
Width
24.625
Thickness
2.75
Size
24.625x24.625
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0160
Zoro #
G304414302
UPC #
-
Country of Origin
Turkey

Dimensions

Length
24.625
Width
24.625
Thickness
2.75
Size
24.625x24.625
Height
2.75

Details

Material
Porcelain
Color
STATUARIO
Tile Use
Floor&Wall
Finish
Polished
Weight
65.4
Coverage Area
16 Sq. ft

Description

Fill your home with distinction when you install this MSI Statuario 24 in. x 24 in. porcelain floor and wall tile. it is thoughtfully crafted with a scraped-paint finish and an authentic, weathered wood appearance. the unique flooring option is known for its style, complementing most design aesthetics. use it for light-duty commercial and residential applications ranging in style from traditional to contemporary. the low-sheen porcelain plank is suitable for high-traffic areas, such as entryways, living rooms and kitchens. equally appealing on floors or walls in bedrooms and baths, this durable tile purposefully enhances any space. it's an easy-to-clean choice perfect for busy families.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.