Linden Roan 12 in. x 24 in. Polished Porcelain Stone Look Floor and Wall Tile, 8PK

  • Mfr # AKNPTLINROAN12X24P-CA

  • Zoro # G704415275


product price:  $92.99
/pk 8, $11.62/ea

Key Features

Length
24
Width
12
Thickness
3.25
Size
12x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTLINROAN12X24P-CA
Zoro #
G704415275
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
24
Width
12
Thickness
3.25
Size
12x24
Height
3.25

Details

Material
Porcelain
Color
Roan
Tile Use
Floor&Wall
Finish
Polished
Weight
64.4
Coverage Area
16 Sq. ft
Collection
Linden

Description

Linden Roan Porcelain Tile delivers the authentic beauty of vein-cut travertine with warm beige tones with subtle creams and touches of gray in 12" x 24" large-format dimensions. The polished finish provides a high-gloss, reflective surface that brightens any room and creates an upscale appearance, while the natural stone aesthetic with moderate tone variation adds rich dimension and character that complements both classic and contemporary interiors. With its refined appearance and lasting performance, this tile offers a versatile design solution for a wide range of spaces. Whether installed on floors, walls, countertops, backsplashes, or shower surrounds, these tiles create visual continuity and timeless appeal. The high-sheen finish captures and reflects light, adding luxurious depth to your design while maintaining a sophisticated aesthetic. A PEI Rating of 3 ensures dependable performance in moderate residential and light commercial foot traffic environments; refer to specifications for commercial applications. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. Its waterproof and frost-resistant properties make it a reliable choice for bathrooms, kitchens, and even outdoor patios, including freeze-thaw conditions. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the polished surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 12 in. W x 24 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Warm beige tones with subtle creams and touches of gray echo the natural elegance of vein-cut travertine.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Layered horizontal veining builds depth and richness, enhancing seamless surface continuity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products