This item is Discontinued.

Msi Pixie Grigia Hand Crafted 11.52 In. X 9.82 In. X 8Mm Glass Mosaic Wall Tile, 10PK ZOR-MD-0365

Pixie Grigia Hand Crafted 11.52 In. X 9.82 In. X 8Mm Glass Mosaic Wall Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0365
  • Zoro # G004415173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0365
Zoro #
G004415173
UPC #
-
Country of Origin
United States

Dimensions

Length
13.5
Width
3.89
Thickness
14.11
Size
3.89x13.5

Details

Color
Pixie Grigia
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
23.2
Package qty
10
Coverage Area
7.9 Sq. ft

Description

For your kitchen, bathroom, or accent wall, look to this Pixie Grigia mosaic tile. designed for indoor, residential and commercial use, the glass-blend mosaic with sleek gray undertones creates decorative style in any space. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.