
Praia Carrara 24 " X 24 " Matte Porcelain Paver Tile, PK56
Mfr # ZOR-LSC-0205P
Zoro # G213362923
product price: $2,329.99
/pk 56, $41.61/ea
Item requires special delivery charges. A $635.00 per item surcharge will be applied.
Key Features
Length
24 in
Width
24 in
Thickness
0.79 in
Size
24 x 24
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0205P
Zoro #
G213362923
UPC #
-
Country of Origin
Turkey
Dimensions
Length
24 in
Width
24 in
Thickness
0.79 in
Size
24 x 24
Details
Material
Porcelain
Color
White-Cool
Shape
Square
Finish
Matte
Application
floor, terraces, walkways, patios, driveways,
Description
Praia Carrara paver feature an authentic white marble look, complete with subtle grey veining for a modern take on a timeless classic. Offered in an oversized 24x24 in. format with an elegant matte finish, this durable and low-maintenance porcelain paver is perfect for residential and light commercial projects. Add detail and interest to patios, walkways, floors, pool decks, and other features with this stunning white marble-look Arterra Premium Porcelain Paver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.