
Praia Carrara 24in. X 48in. Polished Porcelain Floor And Wall Tile, 64PK
Mfr # ZOR-PT-0849P
Zoro # G916035766
product price:Â $2,091.99
/pk 64, $32.69/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
Key Features
Length
48 in
Width
24 in
Thickness
0.32 in
Finish
Polished
Material
Porcelain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-PT-0849P
Zoro #
G916035766
UPC #
-
Country of Origin
Türkiye
Dimensions
Length
48 in
Width
24 in
Thickness
0.32 in
Details
Finish
Polished
Material
Porcelain
Color
White-Cool
Shape
Rectangle
Description
Praia Carrara is an exquisite porcelain tile which echoes the look of fine white marble, complete with soft gray veins. this matte finish collection is the essence of versatile. Use it on floors, walls, shower surrounds, countertops and other spaces where easy-care elegance is welcomed. Complete your project with coordinating 3x24 bullnose tile for a professional finish.
- Grade 1, first-quality porcelain tile for floor and wall use
- Glazed, matte finish with a high sheen and high variation in tone
- Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- Completely frost resistant for indoor or some outdoor applications
- This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.