
Praia Carrara SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0578-SAM
Zoro # G605838715
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
Praia Carrara
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0578-SAM
Zoro #
G605838715
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Praia Carrara
Finish
Glazed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI’s Praia Carrara Matte Finish Floor and Wall Tile is an exquisite porcelain tile that echoes the look of fine white marble, complete with soft gray veins. In luxury style and convenient x" format, this tile is impressively versatile. Use it in residential or commercial settings, on floors, walls, or countertops—in the kitchen, bath, living room or other space where easy-care elegance is welcomed. A modern take on a classic marble, this tile works with nearly any design scheme and color palette.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.