Praia Crema 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK

  • Mfr # ZOR-LSC-0078

  • Zoro # G404947137


product price:  $210.99
/pk 2, $105.50/ea
Free Shipping & Returns

Key Features

Length
24
Width
13
Thickness
2
Size
13x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0078
Zoro #
G404947137
UPC #
-
Country of Origin
Italy

Dimensions

Length
24
Width
13
Thickness
2
Size
13x24
Height
2

Details

Material
Porcelain
Color
Praia Crema
Finish
Matte
Weight
38.4
Application
Floor & Wall
Coverage Area
4.332 Sq. ft

Description

MSI’s Praia Crema 13 in. x 24 in. Porcelain Pool Coping features soft, warm creamy tone with long lear veg for a timeless look remiscent of natural stone With pleasingly neutral tones a durable and easy-care Porcelain, this versatile matte finishing pool Coping is the defition of affordable luxury. It adds the perfect finishing touch to any number of residential or commercial projects including pool edges, dividing walls, and steps Unapologetically elegant, this Coping is also frost and stain resistant and doesn’t require sealing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.