This item is Discontinued.

Msi Praia Crema 3  X 24  Polished Porcelain Bullnose Wall Tile ZOR-PT-TR-0226

Praia Crema 3 X 24 Polished Porcelain Bullnose Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0226
  • Zoro # G404947243
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0226
Zoro #
G404947243
UPC #
-
Country of Origin
United States

Dimensions

Length
24
Width
13.5
Thickness
4.13
Size
13.5x24
Height
4.13

Details

Material
Porcelain
Color
Praia Crema
Finish
Polished
Weight
1.4
Application
Floor & Wall

Description

Soft creamy tones swirl together harmony Praia Crema Arterra Pavers Suitable for both door and outdoor use, install these Porcelain pavers to create stunning patios and decks throughout residential and commercial properties where a low maintenance, easy to clean, and durable material is needed. The large format and matte finishing allows it to be used for projects with design styles from traditional to modern

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.