This item is Discontinued.

Msi Praia Grey 16 in.  X 32 in.  Matte Porcelain Paver Floor Tile, 2PK ZOR-LSC-0111

Praia Grey 16 in. X 32 in. Matte Porcelain Paver Floor Tile, 2PK (Discontinued)

  • Mfr # ZOR-LSC-0111
  • Zoro # G304947121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0111
Zoro #
G304947121
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
31.63
Width
15.88
Thickness
2.88
Size
15.88x31.63
Height
2.88

Details

Material
Porcelain
Color
PRAIA GREY
Finish
Matte
Weight
63.56
Application
Floor & Wall
Package qty
2
Coverage Area
7.1 Sq. ft

Description

MSI's Praia Grey 16 in. x 32 in. x 0in. 79 in. Porcelain Paver sets your residential or light commercial project apart from the rest Featuring gorgeous gray hues, its realistic gras and knots are remiscent of natural hardwood. This large format, square Porcelain paver can withstand freeze thaw cycles, making it suitable for most residential and light commercial outdoor flooring applications Additionally, it's slip resistant and its color and design won't fade overtime. Easy to stall, stain resistant and low-maintenance, this Porcelain paver is a top choice for those who want designer style without sacrificing practicality. Sand set it or place it directly on grass for a casual look or stall with mortar over a concrete bed to achieve a more formal feel. Recommended for both interior and exinterior design projects including floors, paths, driveways, pool areas and patios, this multitalented Porcelain paver is a trend-setting design solution. Wood look Porcelain pavers are incredibly popular and this one's no exception.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.