Zoro Homepage

Praia White SAMPLE Polished Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0583-SAM

  • Zoro # G905838651


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0583-SAM
Zoro #
G905838651
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Praia White
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Carrara porcelain tiles from the Pietra collection feature the same dramatic gray veins of natural marble, in an easy care porcelain tile that never need sealing. Available as large format x tiles in both polished and matte finishes, these tiles are suitable for a variety of projects including countertops, floors, and accent walls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products