This item is Discontinued.

Msi Premium Black SAMPLE Polished Granite Floor And Wall Tile ZOR-NS-0079-SAM

Premium Black SAMPLE Polished Granite Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-NS-0079-SAM
  • Zoro # G805838270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-NS-0079-SAM
Zoro #
G805838270
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Granite
Color
Premium Black
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Made from high-quality natural stone this MSI PREMIUM BLACK Polished Granite Floor and Wall Tile is the perfect modern addition to your home décorin. Each tile is polished with a smooth surface that has a high sheenin. Ideal for bathrooms, on floors, walls or countertops door and outdoor use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.