This item is Discontinued.

Msi Pro MP273AW 27in Class Full HD LCD Monitor, 16:9 PROMP273AW

Pro MP273AW 27in Class Full HD LCD Monitor, 16:9 (Discontinued)

  • Mfr # PROMP273AW
  • Zoro # G115680927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROMP273AW
Zoro #
G115680927
UPC #
824142320617
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
27 in
Width
24.2 in
Depth
7.2 in
Height
18.2 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
100 Hz
Horizontal Viewing Angle
178°
Pixel Pitch
0.31140 mm x 0.31140 mm
Item
LCD Monitor
Brightness
300 Nit
Features
sRGB, Wide Viewing Angle, Anti-glare, Flicker-free, Cable Lock Slot, Eye-Care, Low Blue Light, Dual-screen Display, Ergonomic Design
Panel Technology
In-plane Switching (IPS) Technology
Series
MP273A
Vertical Viewing Angle
178°
HDMI
Yes
Response Time Details
1ms MPRT
Number of HDMI Inputs
1
Mounting
Wall Mount
Number of DisplayPorts
1
Number of VGA Ports
1
Color Supported
16.7 Million Colors
Native Contrast Ratio
1,000:1
Number of Speakers
2
Stand Adjustments
Tilt
DisplayPort
Yes
VESA Mount Standard
75 x 75
Frequency
50/60 Hz
VESA Mount Compatible
Yes
Aspect Ratio
16:9
HDMI Version
1.4b
VGA
Yes
Tearing Prevention Technology
Adaptive Sync
Number of HDMI Ports
1
Number of Screens
1
Screen Mode
Full HD

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.