Zoro Homepage

PRO MP275W E2

  • Mfr # PROMP275WE2

  • Zoro # G714935503


product price: $158.79
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Speakers
Yes
Height
17.6 in
Screen Refresh Rate
120 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROMP275WE2
Zoro #
G714935503
UPC #
824142374702
Country of Origin
China

Dimensions

Screen Size
27 in
Height
17.6 in
Viewable Screen Size
27 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
120 Hz
Number of Screens
1
Number of DisplayPorts
1
Horizontal Viewing Angle
178°
Brightness
300 Nit
Panel Technology
In-plane Switching (IPS) Technology
Frequency
50 Hz, 60 Hz
Features
Eye Care Technology, Flicker-free, Cable Lock Slot, Narrow Bezel, Cable Management, EyesErgo Technology, Low Blue Light, Anti-glare, HDR Ready, sRGB, Eye-Q Technology
Number of Speakers
2
Number of VGA Ports
1
Energy Star
Yes
Color Supported
16.7 Million Colors
Active Display Area (H x V)
23.54 in x 13.24 in
Native Contrast Ratio
1,500:1
DisplayPort
Yes
Screen Mode
Full HD
VESA Mount Compatible
Yes
Stand Adjustments
Tilt
HDMI
Yes
Number of HDMI 2.0 Ports
1
Audio Line In
Yes
Energy Efficiency Certification
ENERGY STAR 8.0
Response Time
1 ms
VGA
Yes
Number of HDMI Inputs
1
Vertical Viewing Angle
178°
VESA Mount Standard
100 x 100
Aspect Ratio
16:09
HDMI Version
2
Mount Type
Wall Mountable
Total Number of HDMI Ports
1
Response Time Details
4ms GTG, 1ms MPRT
Tearing Prevention Technology
Adaptive Sync
Series
MP
Item
LCD Monitor

Description

PRO MP275W E2 Flat PRO Monitor; Matte White; 27 Screen; IPS Panel; 1920x1080 FHD Resolution; Adaptive Sync; HDR Ready; non-Glare with narrow bezel; 120Hz Refresh Rate; Tilt Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.