Shop MSI PRODUCTS
See all product information
Create Account
1-1/2 in Stainless Steel Half Coupling, FNPT, Class 3000
- Mfr # A3430624
- Zoro # G615321689
product price:Â
$
23.99
/ea
Key Features
Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
Half Couplings
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3430624
- Zoro #
- G615321689
- UPC #
- 840013154372
- Country of Origin
- Multiple
- Specific Fitting Shape
- Half Couplings
- Pipe Fitting Material
- Stainless Steel
- Fitting Connection Type
- FNPT
- Fitting Schedule/Class
- Class 3000
- Basic Pipe Fitting Shape
- Half Coupling
- Thread Type
- NPT
Dimensions
- Pipe Size - Pipe Fitting
- 1-1/2 in
Description
The MSI PRODUCTS - A3430624 is a stainless steel half coupling pipe fitting designed for joining or reducing a branch connection where a full-length coupling is unnecessary or access is limited. It features female national pipe threads (FNPT) and is sized for 1-1/2 inch pipe connections. This half coupling is classified as a Class 3000 fitting, indicating its pressure rating within that category. Constructed from stainless steel, it is suitable for installations requiring a compact and threaded branch connection solution.
Key Features:
- Half Coupling shape with one end shortened for single pipe engagement.
- Connection Type: Female National Pipe Thread (FNPT).
- Pipe Size: 1-1/2 inch nominal size.
- Pressure Rating: Class 3000.
- Material: Stainless Steel.
- Thread Type: NPT (National Pipe Thread).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.