
1-1/2in INDUSTRIAL 304 Stainless Steel S10 90 Long Radius Weld Elbow
Mfr # A8310024
Zoro # G915325066
product price:Â $11.19
/eaKey Features
Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
90 Degree Elbows or LR Elbows
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Butt-Weld
Fitting Schedule/Class
Schedule 10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8310024
Zoro #
G915325066
UPC #
840013188056
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1-1/2 in
Details
Specific Fitting Shape
90 Degree Elbows or LR Elbows
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Butt-Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
90 Degree Elbow Long Radius Elbow
Description
The MSI PRODUCTS - A8310024 is a stainless steel pipe fitting in the form of a 90 Degree Long Radius Elbow. It features a butt-weld connection type and is rated according to Schedule 10 (wall thickness per Schedule 10), making it compatible with butt-weld piping systems using Schedule 10 stainless steel and a 1-1/2 in nominal size.
Key Features:
- Material: Stainless Steel (alloy not specified)
- Basic Shape: 90 Degree Elbow Long Radius Elbow
- Connection Type: Butt-Weld
- Schedule/Class: Schedule 10
- Pipe Size: 1-1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.