1-1/2in INDUSTRIAL Plated Steel Hose Barb x 1-1/2in MPT
- Mfr # A2384024
- Zoro # G015326482
Key Features
Specifications
Details
- MFR #
- A2384024
- Zoro #
- G015326482
- UPC #
- 840013185642
- Country of Origin
- Multiple
- Basic Fitting Material
- Steel
- Basic Fitting Shape
- Hose Barb x MPT
- Specific Fitting Shape
- Hose Barb x MPT or Combination Nipple or King Nipple
- Fitting Connection Type
- Hose Barb x MNPT
- Pipe Fitting Schedule/Class
- Class 150
- Pipe Fitting Material
- Carbon Steel
Dimensions
- Barb Size
- 1-1/2 in
Description
INDUSTRIAL Zinc Plated Barb x MPTOur INDUSTRIAL Zinc Plated Barb x MPT fittings are meticulously engineered to meet the high demands of industrial applications. Designed for durability, precision, and reliability, these fittings perform exceptionally well in even the toughest environments.Key Features:Industrial Strength: These barb x MPT fittings feature a robust design, making them ideal for industrial use. They are built to withstand high-pressure environments, ensuring suitability for a wide range of applications.Corrosion Resistance: The zinc plating provides excellent protection against corrosion, ensuring long-lasting performance in harsh environments.Standards Compliance: Our zinc plated fittings conform to ASME B16.14 standards and feature NPTF threads, ensuring they meet recognized industry requirements.RoHS Compliance: Plated parts are manufactured from materials compliant with EU Directive 2002/95/EC, ensuring they meet environmental and safety standards.Traceability: Each fitting includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process.Material Test Reports: We provide Material Test Reports MTRs on demand, offering detailed insights into the material properties and quality of the fittings to meet your project requirements and compliance needs.Fast Shipping: We offer same next-day shipping, ensuring timely delivery and uninterrupted operations.Certified Quality: Manufactured in a facility adhering to stringent quality standards, our fittings undergo rigorous testing to ensure they meet industrial performance requirements.Description:Our INDUSTRIAL Zinc Plated Barb x MPT fittings are crafted from high-quality materials for exceptional durability and performance. These fittings are designed to connect hoses to threaded pipes securely, providing a reliable and leak-proof connection. The robust design ensures a secure connection, minimizing turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether setting up a new system or maintaining an existing one, these barb x MPT fittings provide the reliability and performance you need.Applications:These zinc plated barb x MPT fittings are widely used in various industrial applications, including Chemical Processing, Oil & Gas Pipelines, P
- Full lot code traceability
- Easy online MTR (Material Test Reports) access
- Fully Published product specifications
- Industrial fitting pattern & proprietary cleaning process
- Meets / Exceeds all ASME & ANSI Specifications
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.