1-1/2inx1-1/4in INDUSTRIAL 304 Stainless Steel Hex Bushing

  • Mfr # A304002420

  • Zoro # G115327266


product price:  $12.59
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in x 1-1/4 in
Specific Fitting Shape
Hex Bushings
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A304002420
Zoro #
G115327266
UPC #
840013112402
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in x 1-1/4 in

Details

Specific Fitting Shape
Hex Bushings
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Hex Bushing
Thread Type
NPT

Description

The MSI PRODUCTS - A304002420 is a stainless steel hex bushing used as a pipe fitting to connect different-sized threaded pipes or components. It features a threaded MNPT x FNPT connection type, allowing it to screw into larger fittings and provide a smaller threaded opening. Made from stainless steel; Material: Stainless Steel; Pressure Rating: Class 150.

  • Basic Shape: Hex Bushing – a threaded reducer with a hexagonal exterior for wrench tightening and removal
  • Connection Type: MNPT x FNPT – male National Pipe Thread to female National Pipe Thread
  • Pressure Rating: Class 150
  • Material: Stainless Steel
  • Pipe Size - Fitting: 1-1/2 in x 1-1/4 in – connection sizes for larger and smaller threaded pipes
  • Specific Shape: Hex Bushings – designed as a reducer with hexagonal exterior for tightening
  • Thread Type: NPT – National Pipe Thread standard
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.