1-1/2inx3-1/2in INDUSTRIAL Schedule 80 316 Stainless Steel Seamless Nipple

  • Mfr # A39700243.5

  • Zoro # G915323871


product price:  $37.19
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A39700243.5
Zoro #
G915323871
UPC #
840013138419
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in

Details

Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT

Description

The MSI PRODUCTS - A39700243.5 is a stainless steel nipple fitting with a Schedule 80 class designation and a 1-1/2 inch pipe size. It features MNPT connection types on both ends, enabling threaded attachment to female-threaded fittings, valves, or pipes. The fitting is constructed from stainless steel alloy, rated for high-pressure applications per Schedule 80; corrosion resistance inherent to stainless steel alloy.

Key Features:

  • Material: Stainless Steel
  • Basic Shape: Nipple
  • Connection Type: MNPT
  • Schedule/Class: Schedule 80
  • Pipe Size: 1-1/2 in
  • Fitting Shape: Nipples TBE
  • Thread Type: NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.