1-1/2inx8in INDUSTRIAL Schedule 80 304 Stainless Steel Seamless Nipple

  • Mfr # A38700248.0

  • Zoro # G315325246


product price:  $57.15
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A38700248.0
Zoro #
G315325246
UPC #
840013136606
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in

Details

Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT

Description

The MSI PRODUCTS - A38700248.0 is a stainless steel nipple fitting with a Schedule 80 wall thickness. It has male NPT connections on both ends.

This nipple provides a stainless steel material and MNPT threaded connection for piping systems with a nominal size of 1-1/2 inches. Material: Stainless Steel.

Key Features:

  • Basic Shape: Nipple
  • Connection Type: MNPT (Male National Pipe Thread)
  • Schedule/Class: Schedule 80
  • Material: Stainless Steel
  • Pipe Size: 1-1/2 in
  • Specific Shape: Nipples TBE
  • Thread Type: NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.