1-1/4in INDUSTRIAL 3000lb 304/304L Stainless Steel Full Coupling

  • Mfr # A3430420

  • Zoro # G715326904


product price:  $31.89
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4 in
Specific Fitting Shape
Couplings / Sockets
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3430420
Zoro #
G715326904
UPC #
840013154273
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4 in

Details

Specific Fitting Shape
Couplings / Sockets
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Thread Type
NPT

Description

The MSI PRODUCTS - A3430420 is a stainless steel coupling designed for plumbing and piping applications. It features an FNPT (Female National Pipe Thread) connection type and is made from 304 stainless steel. The fitting is classified as Class 3000, Fitting Schedule/Class: Class 3000, and has a pipe size of 1-1/4 inches. This coupling can be used to join two pipes or tubes in a straight line, intended for straight-line connection of two pipes or tubes in plumbing and piping systems.

Key Features:

  • Material: 304 Stainless Steel
  • Fitting Shape: Coupling / Sockets
  • Connection Type: FNPT (Female National Pipe Thread)
  • Pipe Size: 1-1/4 in
  • Fitting Schedule/Class: Class 3000
  • Thread Type: NPT (National Pipe Thread)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.