1-1/4in INDUSTRIAL 3000lb 316/316L Stainless Steel Full Coupling

  • Mfr # A3530420

  • Zoro # G515321635


product price:  $33.59
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4 in
Specific Fitting Shape
Couplings / Sockets
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3530420
Zoro #
G515321635
UPC #
840013155683
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4 in

Details

Specific Fitting Shape
Couplings / Sockets
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Thread Type
NPT

Description

The MSI PRODUCTS - A3530420 is a stainless steel coupling designed to connect two pipes in a straight line, enabling inline connection of two pipes to form a straight flow path. It features FNPT (Female National Pipe Thread) connections, which allow for threaded pipe connection, and has a Class 3000 pressure rating. Made from 304 stainless steel, offering corrosion resistance and durability, accommodating pipe sizes up to 1-1/4 inches.

Key Features:

  • Material: 304 Stainless Steel, offering corrosion resistance and durability
  • Connection Type: FNPT (Female National Pipe Thread) ends
  • Pressure Rating: Class 3000
  • Pipe Size: 1-1/4 inch
  • Fitting Shape: Coupling
  • Specific Shape: Couplings / Sockets
  • Thread Type: NPT (National Pipe Thread)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.