1-1/4in INDUSTRIAL 3000lb Threaded 316/316L Stainless Steel Cross

  • Mfr # A3530220

  • Zoro # G315327547


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/4 in
Specific Fitting Shape
Crosses
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3530220
Zoro #
G315327547
UPC #
840013169932
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4 in

Details

Specific Fitting Shape
Crosses
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cross
Thread Type
NPT

Description

The MSI PRODUCTS - A3530220 is a stainless steel pipe fitting with a cross shape and FNPT connection type. It is rated at Class 3000 and constructed from stainless steel material; Pressure rating: Class 3000. Its design allows for the connection of multiple pipes in a cross configuration, a cross-shaped pipe fitting with four ports.

Key Features:

  • Basic Shape: Cross
  • Connection Type: FNPT (Female National Pipe Thread)
  • Pressure Rating: Class 3000
  • Material: Stainless Steel
  • Pipe Size: 1-1/4 in
  • Fitting Shape: Crosses
  • Thread Type: NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.