1-1/4inx3-1/2in INDUSTRIAL Schedule 40 304 Stainless Steel Nipple

  • Mfr # A36700203.5

  • Zoro # G215327159


product price:  $13.49
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4 in
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A36700203.5
Zoro #
G215327159
UPC #
840013132615
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4 in

Details

Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT

Description

The MSI PRODUCTS - A36700203.5 is a stainless steel nipple fitting with Schedule 40 wall thickness, designed for connecting stainless steel pipes via MNPT on both ends; mates with female-NPT fittings or pipes of matching size. Rated for corrosion resistance and pressure according to Schedule 40 stainless steel specifications. Intended for industrial or commercial piping applications.

Key Features:

  • Material: Stainless Steel, Schedule 40
  • Basic Shape: Nipple, short length of pipe used for connection purposes
  • Connection Type: MNPT (Male National Pipe Thread) on both ends
  • Pipe Size: 1-1/4 inches diameter
  • Thread Type: NPT (National Pipe Thread)
  • Fitting Shape: Nipple, TBE (Threaded Both Ends)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.