Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4inx3/4in INDUSTRIAL 316 Stainless Steel Hex Bushing

  • Mfr # A324002012

  • Zoro # G315327417


product price: $19.59
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4 in x 3/4 in
Specific Fitting Shape
Hex Bushings
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A324002012
Zoro #
G315327417
UPC #
840013114680
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4 in x 3/4 in

Details

Specific Fitting Shape
Hex Bushings
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Hex Bushing
Thread Type
NPT

Description

The MSI PRODUCTS - A324002012 is a Material: Stainless Steel hex bushing fitting with MNPT x FNPT connection types and a pressure rating: Class 150. Designed as a threaded pipe reducer, it features a hex exterior for wrench engagement, enabling wrench tightening. Constructed from Material: Stainless Steel, it provides durability suitable for high-pressure and sanitary piping systems. Connects larger pipe to smaller threaded opening.

Key Features:

  • Material: Stainless Steel
  • Basic Shape: Hex Bushing, threaded reducer; hex exterior for wrench engagement
  • Connection Type: MNPT x FNPT, male threaded on one end and female threaded on the other
  • Pipe Size: 1-1/4 in x 3/4 in
  • Fitting Schedule: Class 150, Pressure rating: Class 150
  • Thread Type: NPT (National Pipe Tapered) threads

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.