Zoro Homepage

1-1/4inx3/4in INDUSTRIAL Plated Steel Hex Bushing

  • Mfr # A234002012

  • Zoro # G115322520


product price: $16.45
/ea

Key Features

Basic Fitting Material
Steel
Basic Fitting Shape
Hex Bushing
Specific Fitting Shape
Hex Bushings
Fitting Schedule/Class
Class 150
Fitting Connection Type
MNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A234002012
Zoro #
G115322520
UPC #
840013156161
Country of Origin
Multiple

Dimensions

Pipe Size
1-1/4 x 3/4 in

Details

Basic Fitting Material
Steel
Basic Fitting Shape
Hex Bushing
Specific Fitting Shape
Hex Bushings
Fitting Schedule/Class
Class 150
Fitting Connection Type
MNPT x FNPT
Pipe Thread Type
NPT

Description

INDUSTRIAL Plated Steel Hex BushingsOur INDUSTRIAL Plated Steel Hex Bushings are meticulously engineered to meet the high demands of industrial applications. Designed for durability, precision, and reliability, these fittings perform exceptionally well in even the toughest environments.Key Features:Industrial Strength: These hex bushings feature a robust design, making them ideal for industrial use. They are built to withstand high-pressure environments, ensuring suitability for a wide range of applications.Standards Compliance: Our plated steel bushings conform to ASME B16.14 standards and feature NPTF threads, ensuring they meet recognized industry requirements.RoHS Compliance: Plated parts are manufactured from materials compliant with EU Directive 2002/95/EC, ensuring they meet environmental and safety standards.Traceability: Each fitting includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process.Material Test Reports: We provide Material Test Reports MTRs on demand, offering detailed insights into the material properties and quality of the fittings to meet your project requirements and compliance needs.Fast Shipping: We offer same next-day shipping, ensuring timely delivery and uninterrupted operations.Certified Quality: Manufactured in a facility adhering to stringent quality standards, our fittings undergo rigorous testing to ensure they meet industrial performance requirements.Description:Our INDUSTRIAL Plated Steel Hex Bushings are crafted from high-quality plated steel for exceptional durability and performance. These fittings are designed to reduce the size of a female-threaded opening while providing a secure and reliable connection. The hex design allows for easy installation and tightening, ensuring a robust connection that minimizes turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether setting up a new system or maintaining an existing one, these hex bushings provide the reliability and performance you need.Applications:These plated steel hex bushings are widely used in various industrial applications, including Chemical Processing, Oil & Gas Pipelines, Power Plants, Water Treatment Facilities, and Industrial Manufacturing.Invest in our INDUSTRIAL Plated Steel Hex Bush


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.