1-1/4inx3/8in INDUSTRIAL 150lb 316 Stainless Steel Red Coupling

  • Mfr # A323082006

  • Zoro # G715326041


product price: $20.99
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4 in
Specific Fitting Shape
Reducing Couplings or Bell Reducers
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A323082006
Zoro #
G715326041
UPC #
840013114239
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4 in

Details

Specific Fitting Shape
Reducing Couplings or Bell Reducers
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Reducing Coupling
Thread Type
NPT

Description

The MSI PRODUCTS - A323082006 is a stainless steel reducing coupling designed to connect pipes of different diameters within a piping system. Constructed from stainless steel; Material: Stainless Steel; Pressure rating: Class 150.

The fitting features FNPT (female national pipe thread) connection ends. Pressure rating: Class 150.

Key Features:

  • Material: Stainless Steel
  • Fitting Shape: Reducing Coupling
  • Connection Type: FNPT (female national pipe thread) on both ends
  • Pipe Size: 1-1/4 in on both connections, accommodating nominal pipe diameters
  • Fitting Schedule/Class: Class 150, Pressure rating: Class 150
  • Fitting Material: Stainless Steel
  • Thread Type: NPT (National Pipe Thread)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.