Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in FNPT 150 lb 316 Stainless Steel Full Coupling

  • Mfr # A3230416

  • Zoro # G015325379


product price: $11.45
/ea

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
Couplings / Sockets
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3230416
Zoro #
G015325379
UPC #
840013113898
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1 in

Details

Specific Fitting Shape
Couplings / Sockets
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Thread Type
NPT

Description

The MSI PRODUCTS - A3230416 is a stainless steel coupling designed as a short, tubular fitting used to connect two pipes or tubes in a straight line. Typically employed in plumbing, process, or high-pressure systems, it features a Class 150 pressure rating based on compatible operating conditions. The coupling's stainless steel construction ensures durability and corrosion resistance, making it suitable for various industrial applications requiring reliable pipe connections.

Key Features:

  • Fitting Shape: Coupling, used for joining pipes in a straight line.
  • Connection Type: FNPT (Female National Pipe Thread), compatible with standard threading specifications.
  • Fitting Schedule/Class: Omit from description
  • Material: Stainless Steel
  • Pipe Size: 1 inch
  • Specific Shape: Couplings / Sockets
  • Thread Type: NPT (National Pipe Thread), complies with NPT specifications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.