Zoro Homepage

1 in Stainless Steel Hex Head Plug, MNPT, Class 3000

  • Mfr # A3450316

  • Zoro # G315322474


product price: $11.19
/ea

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
Solid Hex Head Plugs
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3450316
Zoro #
G315322474
UPC #
840013155041
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1 in

Details

Specific Fitting Shape
Solid Hex Head Plugs
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Plug
Thread Type
NPT

Description

INDUSTRIAL 3000lb 304 Stainless Steel Forged Fittings - Solid Hex PlugsOur INDUSTRIAL 3000lb 304 Stainless Steel Forged Fittings - Solid Hex Plugs are meticulously engineered to meet the high demands of industrial applications. Designed for durability, precision, and reliability, these fittings perform exceptionally well in even the toughest environments.Key Features:Industrial Strength: These solid hex plugs feature a robust design, making them ideal for industrial use. They are built to withstand high-pressure environments, ensuring suitability for a wide range of applications.Standards Compliance: Our stainless steel fittings conform to ASTM/ASME A182/SA182, and the threads conform to ANSI B1.20.1.Mercury-Free: All our stainless forged fittings are guaranteed to be mercury-free, ensuring safety and compliance with industry standards.Manufacturing Quality: Produced in an ISO 9001:2000 certified facility, ensuring adherence to stringent quality standards.Pressure Tested: Each fitting is pressure tested to ensure integrity and performance under high-pressure conditions.Traceability: Each fitting includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process.Material Test Reports: We provide Material Test Reports MTRs on demand, offering detailed insights into the material properties and quality of the fittings to meet your project requirements and compliance needs.Fast Shipping: We offer same next-day shipping, ensuring timely delivery and uninterrupted operations.Description:Our INDUSTRIAL 3000lb 304 Stainless Steel Forged Fittings - Solid Hex Plugs are crafted from high-quality 304 stainless steel for exceptional durability and performance. These fittings are designed to securely close the ends of piping systems, providing a reliable and leak-proof seal. The solid hex design allows for easy installation and removal using standard tools, ensuring a secure and precise fit. The robust construction minimizes turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether setting up a new system or maintaining an existing one, these solid hex plugs provide the reliability and performance you need.Applications:These stainless steel solid hex plugs are widely used in various industrial applications, incl


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.