1/2 in 150 lb 316 Stainless Steel FNPT 90° Elbow

  • Mfr # A3210008

  • Zoro # G115324074


product price:  $8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
90 Degree Elbows or LR Elbows
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3210008
Zoro #
G115324074
UPC #
840013113270
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2 in

Details

Specific Fitting Shape
90 Degree Elbows or LR Elbows
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
90 Degree Elbow
Thread Type
NPT

Description

The MSI PRODUCTS - A3210008 is a stainless steel 90 Degree Elbow pipe fitting designed to connect two pipes at a right angle (90°) to change the flow direction. It features FNPT (Female National Pipe Thread) connections with NPT threading, rated for use with compatible threaded pipe ends. This fitting is classified as Class 150, indicating its pressure rating for standard piping system use. Constructed from stainless steel, it provides corrosion resistance for various industrial and plumbing applications. The fitting size is 1/2 inch, aligning with common nominal pipe dimensions.

Key Features:

  • Basic shape: 90 Degree Elbow for right-angle flow direction changes.
  • Connection type: FNPT (Female National Pipe Thread) with NPT thread standard.
  • Pressure rating: Class 150 pressure rating according to industry standards.
  • Material: Stainless Steel for durability and corrosion resistance.
  • Pipe size: 1/2 inch nominal diameter connections.
  • Specific fitting shape: 90 Degree Elbows conforming to standard elbow dimensions and threading.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.